Mâner Elesa+Ganter GN 5337.4-40-M8-45
Star knobs with threaded stud Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5337.4-40-M8-45
Rubix:d595736
Producator:5337.4-40-M8-45
EAN:4045525083363



Detalii produs : GN 5337.4-40-M8-45 ELESA+GANTER - GN 5337.4-40-M8-45 ELESA+GANTER
Furthermore the underside of the knob GN 5337.4 is not recessed or hollowed. This means that if they are fitted with a Stainless Steel bushing they will meet the standards and requirements for hygene applications.
Informații tehnice
atribute
| Lungime | 45 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
45 mm