Referințe
Elesa+Ganter:GN 5336-40-A-MT
Rubix:d579083
Producator:5336-40-A-MT
EAN:4045525280267





Detalii produs : GN 5336-40-A-MT ELESA+GANTER - GN 5336-40-A-MT ELESA+GANTER
Star knobs GN 5336 are forged, therefore a close grain structure is maintained providing a high tensile strength and a smooth surface. Original ELESA design, now produced in metal in agreement with ELESA s.p.a.
Informații tehnice
atribute
| Logistic Greutate | 31 g |
|---|---|
| Lungime | 26 mm |
| Material/finisare | Aluminiu |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere