Referințe
Elesa+Ganter:GN 5336-50-A-MT
Rubix:d579014
Producator:GN 5336-50-A-MT
EAN:4045525280427





Detalii produs : 5336-50-A-MT ELESA+GANTER - 5336-50-A-MT ELESA+GANTER
Star knobs GN 5336 are forged, therefore a close grain structure is maintained providing a high tensile strength and a smooth surface. Original ELESA design, now produced in metal in agreement with ELESA s.p.a.
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Lungime | 33 mm |
| Material/finisare | Aluminiu |
| Diametru | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere