Referințe
Bosch:1600A00K1P
Rubix:d785402
EAN:3165140865524
Detalii produs : 1600A00K1P REXROTH - 1600A00K1P REXROTH
Puncte forte
•et with AL 1830 CV charger and 2. 5 Ah battery: ensures flexibility and saves money
“Ready to go” indicator indicates sufficient charge status at 80%
POWER FOR ALL: a battery and a charger for a complete Home & Garden device system
“Ready to go” indicator indicates sufficient charge status at 80%
POWER FOR ALL: a battery and a charger for a complete Home & Garden device system
Informații tehnice
atribute
| Capacitate | 2.5 Ah |
|---|---|
| Voltaj | 18 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

