Accesoriu pentru mandrine Sandvik Coromant C8-NR-130090-B
Steel roughing with Coromant Capto® attachment
Vedeți informațiile tehniceReferințe
Sandvik Coromant:C8-NR-130090-B
Rubix:d658435
Producator:5729976
Detalii produs : C8-NR-130090-B SANDVIK - C8-NR-130090-B SANDVIK
The C8-NR-130090-B tool from Sandvik Coromant is a robust and reliable solution for steel roughing operations. Equipped with a Coromant Capto® attachment, it provides a stable and precise connection to machine tools, improving stability and operational efficiency. The Coromant Capto® system (bolt and segment clamping), used as an adaptive direction machine interface (ADINTMS) in size C8, allows optimal adjustment and helps reduce vibrations thanks to its robust steel design.
Specifications :
- Adaptive direction machine interface (ADINTMS): Coromant Capto® (bolt and segment clamping) - size C8
- Overall length (OAL): 138 mm
- Body length (LB_1): 58.8 mm
- Body diameter (BD_1): 130 mm
- Body semi-conical angle (BHTA_1): 0°
- Body length (LB_2): 130 mm
- Body diameter (BD_2): 80 mm
- Body semi-conical angle (BHTA_2): 0°
- Balancing method (BLMC): Unbalanced
- Body material (BMC): Steels
- Weight: 7.842 kg.
Brand information :
Sandvik Coromant is a global leader in cutting tools and machining solutions. With expertise established over decades, the brand offers innovative products and services designed to optimize industrial companies' productivity. Recognized for rigorous quality standards and its commitment to sustainability, Sandvik Coromant positions itself as a trusted partner for machining professionals.
Specifications :
- Adaptive direction machine interface (ADINTMS): Coromant Capto® (bolt and segment clamping) - size C8
- Overall length (OAL): 138 mm
- Body length (LB_1): 58.8 mm
- Body diameter (BD_1): 130 mm
- Body semi-conical angle (BHTA_1): 0°
- Body length (LB_2): 130 mm
- Body diameter (BD_2): 80 mm
- Body semi-conical angle (BHTA_2): 0°
- Balancing method (BLMC): Unbalanced
- Body material (BMC): Steels
- Weight: 7.842 kg.
Brand information :
Sandvik Coromant is a global leader in cutting tools and machining solutions. With expertise established over decades, the brand offers innovative products and services designed to optimize industrial companies' productivity. Recognized for rigorous quality standards and its commitment to sustainability, Sandvik Coromant positions itself as a trusted partner for machining professionals.
Puncte forte
- Stable and precise connection thanks to the Coromant Capto® attachment ;
- Excellent rigidity for optimal machining performance ;
- Robust steel design for increased durability ;
- Vibration reduction for a high-quality finish ;
- Easy installation and handling for time savings in production.
- Excellent rigidity for optimal machining performance ;
- Robust steel design for increased durability ;
- Vibration reduction for a high-quality finish ;
- Easy installation and handling for time savings in production.
Aplicații
The C8-NR-130090-B is ideal for steel roughing operations in various industrial environments. It is particularly suited to applications requiring increased stability and precision, notably in the aerospace, automotive, and complex mechanical parts manufacturing industries. Its use is recommended for machine tools equipped with the Coromant Capto® system, allowing smooth integration and optimal production performance.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere