Pantofi de protecție unisex Portwest FT63BKR44
Steelite Trouper Boot S1P - FT63
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FT63BKR44
Rubix:70731
EAN:5036108255306
Documente
Detalii produs : FT63BKR44 - FT63BKR44 STEELITE TROUPER BOOT 44/10 MARIMEA 44 PORTWEST
S1P Trouper boot in a workwear classic colour of black with breathable inner lining and closed eyelets. Steel toecap and midsole keep you safe. Fully Compliant with all current standards, ideal for industrial wear with a strong and flexible construction. Innovation, quality components, styling and expert construction define the Portwest footwear collections.
Standard : EN20345 S1P
Standard : EN20345 S1P
Puncte forte
CE certified
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Informații tehnice
atribute
| EU Mărime | 44 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

