Burghiu spiral Format 10010140, 9110010140

Straight Shank Twist Drill HSS 1.4 mm

Vedeți informațiile tehnice

Referințe

Format:10010140, 9110010140
Rubix:d795577
Producator:9110010140
EAN:4317784116893
brand logo

rezumat tehnic

Diametrul forajului1.4 mm
Lungime totală40 mm
Lungimea tăieturii18 mm
Vezi toate Caracteristice

Detalii produs : 9110010140 FORMAT - 9110010140 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului1.4 mm
Lungime totală40 mm
Lungimea tăieturii18 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere