Burghiu spiral Format 10011120, 9110011120

Straight Shank Twist Drill HSS 11.2 mm

Vedeți informațiile tehnice

Referințe

Format:10011120, 9110011120
Rubix:d795568
Producator:9110011120
EAN:4317784116336
brand logo

rezumat tehnic

Diametrul forajului11.2 mm
Lungime totală142 mm
Lungimea tăieturii94 mm
Vezi toate Caracteristice

Detalii produs : 9110011120 FORMAT - 9110011120 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului11.2 mm
Lungime totală142 mm
Lungimea tăieturii94 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere