Burghiu spiral Format 10010690, 9110010690

Straight Shank Twist Drill HSS 6.9 mm

Vedeți informațiile tehnice

Referințe

Format:10010690, 9110010690
Rubix:d795644
Producator:9110010690
EAN:4317784115971
brand logo

rezumat tehnic

Diametrul forajului6.9 mm
Lungime totală109 mm
Lungimea tăieturii69 mm
Vezi toate Caracteristice

Detalii produs : 9110010690 FORMAT - 9110010690 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului6.9 mm
Lungime totală109 mm
Lungimea tăieturii69 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere