Referințe
Portwest:S231DNS36
Rubix:d1209313
Producator:S231DNS36
EAN:5036108313310

Detalii produs : S231DNS36 PORTWEST - TROUSERS PORTWEST S231DNS36
This slim fit stretch trouser has all the features of a cargo style with the advantage of dynamic cotton stretch twill fabric. This stretch fabric gives the ultimate in comfort and freedom of movement. Features include multiple utility pockets and a concealed hook and bar waist fastening. With twin stitching throughout and bar-tacking at all stress points, this trouser is highly durable.
Puncte forte
•Outstanding colour fastness and shrinkage results
High cotton content for superior comfort
Soft handle twill
Easy access cargo pockets
Hook and bar closure
Twin-stitched seams for extra durability
High cotton content for superior comfort
Soft handle twill
Easy access cargo pockets
Hook and bar closure
Twin-stitched seams for extra durability
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 36 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
36