Referințe
Optibelt:2-3VX 900
Rubix:d443242
Producator:1857115
EAN:4014486283495




Detalii produs : 2-3VX 900 OPTIBELT - 2-3VX 900 OPTIBELT
The optibelt SUPER KBX-POWER kraftbands are made up of optibelt SUPER X-POWER V-belts and are joined together with a top surface which is highly resistant to wear and tear. optibelt SUPER KBX-POWER kraftbands display a tension behaviour which is clearly more favourable in comparsion with canventional raw edge kraftbands. These kraftbands are used with up to five ribs or as a combination of sets.
Kraftbands - raw edge, cogged
Informații tehnice
atribute
| Profil | 3vx |
|---|---|
| Lungimea exterioară | 900 '' |
| Numărul de coaste | 2 |
| Lungimea interioară | 2286 mm |
| Lățimea superioară | 182.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
