Curea de putere standard SUA Optibelt 3-3VX 750

SUPER KBX-POWER 3-3VX

Vedeți informațiile tehnice

Referințe

Optibelt:3-3VX 750
Rubix:d439348
Producator:1910513
EAN:4014486283846
brand logo

rezumat tehnic

Profil3vx
Lungimea exterioară750 ''
Numărul de coaste3
Vezi toate Caracteristice

Detalii produs : 3-3VX 750 OPTIBELT - 3-3VX 750 OPTIBELT


The optibelt SUPER KBX-POWER kraftbands are made up of optibelt SUPER X-POWER V-belts and are joined together with a top surface which is highly resistant to wear and tear. optibelt SUPER KBX-POWER kraftbands display a tension behaviour which is clearly more favourable in comparsion with canventional raw edge kraftbands. These kraftbands are used with up to five ribs or as a combination of sets.
Kraftbands - raw edge, cogged

Informații tehnice


atribute
Profil3vx
Lungimea exterioară750 ''
Numărul de coaste3
Lungimea interioară1905 mm
Lățimea superioară182.7 mm
  • Disponibil – Data livrării la cerere