Referințe
Optibelt:3-5VX 1180
Rubix:d418630
Producator:1512623
EAN:4014486284119




Detalii produs : 3-5VX 1180 OPTIBELT - 3-5VX 1180 OPTIBELT
The optibelt SUPER KBX-POWER kraftbands are made up of optibelt SUPER X-POWER V-belts and are joined together with a top surface which is highly resistant to wear and tear. optibelt SUPER KBX-POWER kraftbands display a tension behaviour which is clearly more favourable in comparsion with canventional raw edge kraftbands. These kraftbands are used with up to five ribs or as a combination of sets.
Kraftbands - raw edge, cogged
Informații tehnice
atribute
| Logistic Greutate | 2221 g |
|---|---|
| Profil | 5vx |
| Lungimea exterioară | 1180 '' |
| Numărul de coaste | 3 |
| Lungimea interioară | 2997 mm |
| Lățimea superioară | 182.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
