Referințe
Optibelt:5-5VX 1250
Rubix:d434496
Producator:1590977
EAN:4014486284881




Detalii produs : 5-5VX 1250 OPTIBELT - 5-5VX 1250 OPTIBELT
The optibelt SUPER KBX-POWER kraftbands are made up of optibelt SUPER X-POWER V-belts and are joined together with a top surface which is highly resistant to wear and tear. optibelt SUPER KBX-POWER kraftbands display a tension behaviour which is clearly more favourable in comparsion with canventional raw edge kraftbands. These kraftbands are used with up to five ribs or as a combination of sets.
Kraftbands - raw edge, cogged
Informații tehnice
atribute
| Logistic Greutate | 3921 g |
|---|---|
| Profil | 5vx |
| Lungimea exterioară | 1250 '' |
| Numărul de coaste | 5 |
| Lungimea interioară | 3175 mm |
| Lățimea superioară | 182.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
