Rulment de precizie / ax SKF 71900 ACDGA/P4A, Diametrul interior: 10 mm | Diametrul exterior: 22 mm | Lățime: 6 mm

Super-precision Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:71900 ACDGA/P4A
Rubix:d1293895
Producator:44881
EAN:7316570193343
brand logo

rezumat tehnic

Diametrul interior10 mm
Diametrul exterior22 mm
Lățime6 mm
Vezi toate Caracteristice

Detalii produs : 71900 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF 71900 ACDGA/P4A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)6x22x22 mm
Logistic Greutate10 g
Diametrul interior10 mm
Diametrul exterior22 mm
Lățime6 mm
Focădeschis
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r1060 N
Sarcină dinamică de bază, radială - Cr2420 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.