Rulment de precizie / ax SKF 7028 ACD/P4A, Diametrul interior: 140 mm | Diametrul exterior: 210 mm | Lățime: 33 mm

Super-precision Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:7028 ACD/P4A
Rubix:d1300870
Producator:44731
EAN:7316570866636
SKF BEARING 7028 ACD/P4A

rezumat tehnic

Diametrul interior140 mm
Diametrul exterior210 mm
Lățime33 mm
Vezi toate Caracteristice

Detalii produs : 7028 ACD/P4A SKF - PRECISION / SPINDLE BEARING SKF 7028 ACD/P4A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Logistic Greutate3360 g
Diametrul interior140 mm
Diametrul exterior210 mm
Lățime33 mm
Focădeschis
Serie7028
Preciziep4 (abec 7 / iso class 4)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.