Rulment de precizie / ax SKF 7206 CD/P4ADGB, Diametrul interior: 30 mm | Diametrul exterior: 62 mm | Lățime: 16 mm

Super-precision Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:7206 CD/P4ADGB
Rubix:d1320247
Producator:86944
EAN:7316576626135
SKF BEARING 7206 CD/P4ADGB

rezumat tehnic

Diametrul interior30 mm
Diametrul exterior62 mm
Lățime16 mm
Vezi toate Caracteristice

Detalii produs : 7206 CD/P4ADGB SKF - PRECISION / SPINDLE BEARING SKF 7206 CD/P4ADGB


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Logistic Greutate388 g
Diametrul interior30 mm
Diametrul exterior62 mm
Lățime16 mm
Focădeschis
Serie7206
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r39700 N
Sarcină dinamică de bază, radială - Cr39700 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.