Rulment de precizie / ax SKF 7020 ACD/PA9ADBC, Diametrul interior: 100 mm | Diametrul exterior: 150 mm | Lățime: 24 mm
Super-precision Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7020 ACD/PA9ADBC
Rubix:d1314270
EAN:7316576146619

Detalii produs : 7020 ACD/PA9ADBC SKF - PRECISION / SPINDLE BEARING SKF 7020 ACD/PA9ADBC
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Informații tehnice
atribute
| Logistic Greutate | 2484 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 150 mm |
| Lățime | 24 mm |
| Focă | deschis |
| Serie | 7020 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
