Rulment de precizie / ax SKF S71908 ACD/P4ATGA, Diametrul interior: 40 mm | Diametrul exterior: 62 mm | Lățime: 12 mm
Super-precision Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:S71908 ACD/P4ATGA
Rubix:d1266166
EAN:7316575962838

Detalii produs : S71908 ACD/P4ATGA SKF - PRECISION / SPINDLE BEARING SKF S71908 ACD/P4ATGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- 15° or 25° contact angle
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
Informații tehnice
atribute
| Logistic Greutate | 336 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 62 mm |
| Lățime | 12 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
