Rulment cu bile cu contact unghiular SKF BTW 140 CM/SP, Diametrul interior: 140 mm | Diametrul exterior: 210 mm | Lățime: 84 mm
Super-precision Angular Contact Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:BTW 140 CM/SP
Rubix:d733538
Producator:423769
EAN:7316574650200

Detalii produs : BTW 140 CM/SP SKF - BTW 140 CM/SP SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- Accommodate high axial loads in both directions
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 84x210x210 mm |
|---|---|
| Logistic Greutate | 8595 g |
| Lățime | 84 mm |
| Serie | btw |
| Diametrul interior | 140 mm |
| Diametrul exterior | 210 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere