Rulment de precizie / ax SKF 71819 ACD/P2DFA, Diametrul interior: 95 mm | Diametrul exterior: 120 mm | Lățime: 13 mm
Super-Precision Single Row Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:71819 ACD/P2DFA
Rubix:d1312806
EAN:7316574456666

Detalii produs : 71819 ACD/P2DFA SKF - PRECISION / SPINDLE BEARING SKF 71819 ACD/P2DFA
These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.
Informații tehnice
atribute
| Logistic Greutate | 584 g |
|---|---|
| Diametrul interior | 95 mm |
| Diametrul exterior | 120 mm |
| Lățime | 13 mm |
| Focă | deschis |
| Precizie | p2 (abec 9 / iso class 2) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
