Rulment de precizie / ax SKF 71830 CD/P4DGC, Diametrul interior: 150 mm | Diametrul exterior: 190 mm | Lățime: 20 mm
Super-Precision Single Row Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:71830 CD/P4DGC
Rubix:d1301544
EAN:7316574452705

Detalii produs : 71830 CD/P4DGC SKF - PRECISION / SPINDLE BEARING SKF 71830 CD/P4DGC
These super-precision, high-capacity, single row angular contact ball bearings accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, within a predetermined preload range, without the use of shims or similar devices.
Puncte forte
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Informații tehnice
atribute
| Logistic Greutate | 2200 g |
|---|---|
| Diametrul interior | 150 mm |
| Diametrul exterior | 190 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
