Rulment de precizie / ax SKF S7024 ACDGA/P4A, Diametrul interior: 120 mm | Diametrul exterior: 180 mm | Lățime: 28 mm
Super-Precision Single Row Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:S7024 ACDGA/P4A
Rubix:d1296170
EAN:7316572206812

Detalii produs : S7024 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF S7024 ACDGA/P4A
These super-precision, high-capacity, single row angular contact ball bearings, with non-contact seals, accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, without the use of shims or similar devices.
Puncte forte
- Very high running accuracy
- Very high load carrying capacity
- Universally matchable
- Non-contact seals
- Integral sealing prolongs bearing service life
- Very high load carrying capacity
- Universally matchable
- Non-contact seals
- Integral sealing prolongs bearing service life
Informații tehnice
atribute
| Logistic Greutate | 2120 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 180 mm |
| Lățime | 28 mm |
| Focă | două garnituri de cauciuc |
| Serie | s70 |
| Cușcă | rășină fenolică |
| Greutate | 2.1 kg |
| Precizie | p4 (abec 7 / iso class 4) |
| Sarcină statică de bază, radială - C0r | 116000 N |
| Sarcină dinamică de bază, radială - Cr | 111000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
