Curea trapezoidală îngustă Gates SPA1132MN SUPERHC MN

SuperHC MN SPA

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:SPA1132MN SUPERHC MN
Rubix:98257
Producator:941501132
EAN:5412571101850
brand logo

rezumat tehnic

Profilspa
Lățimea superioară13 mm
Lungime orientativă1132 mm
Vezi toate Caracteristice

Documente

Detalii produs : SPA1132MN 9415-01132 - CUREA SPA 1132 Lp SUPERHC MN GATES


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Puncte forte

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Informații tehnice


atribute
Profilspa
Lățimea superioară13 mm
Lungime orientativă1132 mm
Lungimea interioară1132 mm
Lungimea exterioară1150 mm
Grosime10 mm
  • Disponibil – Data livrării la cerere