Referințe
Gates:SPB3350MN SUPERHC MN
Rubix:98349
Producator:941603350
EAN:5414465072765




Detalii produs : SPB3350MN 9416-03350 - CUREA SPB 3350 Lp SUPERHC MN GATES
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Puncte forte
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Informații tehnice
atribute
| Profil | spb |
|---|---|
| Lățimea superioară | 16.3 mm |
| Lungime orientativă | 3350 mm |
| Lungimea interioară | 3290 mm |
| Lungimea exterioară | 3372 mm |
| Grosime | 13 mm |
| Învelit | nu |
| Serie | super hc mn |
| Min. Temperatura de funcționare | -30 °C |
| Max. Temperatura de funcționare | 60 °C |
| Diametru minim scripete | 140 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
