Curea trapezoidală îngustă Gates SPB2391 SUPERHC
SuperHC SPB
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:SPB2391 SUPERHC
Rubix:d383851
Producator:933902391
EAN:5414465665332



Documente
Detalii produs : SPB2391 SUPERHC GATES - SPB2391 SUPERHC GATES
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | spb |
|---|---|
| Lățimea superioară | 16 mm |
| Lungime orientativă | 2391 mm |
| Lungimea interioară | 2391 mm |
| Lungimea exterioară | 2413 mm |
| Grosime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
