Furtun de apă / aer / multifuncțional Trelleborg SUPERMINES40.20
SUPERMINES
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:SUPERMINES40.20
Rubix:d1095145
Producator:0072985

Documente
Detalii produs : TRELLEBORG 72985 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG SUPERMINES40.20
Extra heavy duty compressor hose for building sites, civil engineering projects, quarries, etc.
Puncte forte
Highly resistance to fatigue, bending and twisting. Excellent resistance to abrasion, atmospheric conditions and dragging over rough and oily surfaces. Good cold flexibility. Suitable for oxygen discharge (ID≤25mm only). Visible cover (yellow in colour).
Aplicații
Air/Compressed air applications
Informații tehnice
atribute
| Diametrul interior | 40 mm |
|---|---|
| Presiunea de serviciu | 20 bar |
| Raza curbei | 300 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere