Clemă conector Elesa+Ganter GN 284-B48-B40-T-2-SW

Swivel clamp connector joints, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 284-B48-B40-T-2-SW
Rubix:d605333
Producator:GN 284-B48-B40-T-2-SW
EAN:4045525693555
brand logo

rezumat tehnic

Diametrul forajului48.4 mm
Vezi toate Caracteristice

Detalii produs : 284-B48-B40-T-2-SW ELESA+GANTER - 284-B48-B40-T-2-SW ELESA+GANTER


The swivel clamp connector joints GN 284 are an assembly of the swivel clamp connectors GN 274 and GN 276. For the type with stepless adjustment (Type S) swivel clamp connectors with a centring step are used. Within the identical swivel width “b”, all bores „d1 / d2" can be combined as required. The clamping bores are mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).

Informații tehnice


atribute
Logistic Greutate1400 g
Diametrul forajului48.4 mm
  • Disponibil – Data livrării la cerere

Diametrul forajului