Clemă conector Elesa+Ganter GN 288-B25-B30-T-2-BL
Swivel clamp connector joints, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 288-B25-B30-T-2-BL
Rubix:d599983
Producator:GN 288-B25-B30-T-2-BL
EAN:4045525694354




Detalii produs : 288-B25-B30-T-2-BL ELESA+GANTER - 288-B25-B30-T-2-BL ELESA+GANTER
The swivel clamp connector joints GN 288 are an assembly of swivel clamp connectors GN 276 and GN 278. For the type with stepless adjustment (Type S) swivel clamp connectors with a centring step are used. Within the identical swivel width “b”, all bores “d1/d2” can be combined as required. The clamping bores are mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 375 g |
|---|---|
| Diametrul forajului | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
