Clemă conector Elesa+Ganter GN 276-B40-AV-2-SW
Swivel clamp connectors, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 276-B40-AV-2-SW
Rubix:d579206
Producator:GN 276-B40-AV-2-SW
EAN:4045525686489




Detalii produs : 276-B40-AV-2-SW ELESA+GANTER - 276-B40-AV-2-SW ELESA+GANTER
The clamping bore of the swivel clamp connectors GN 276 is mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screw is a socket cap screw with hexagonal socket DIN 912. It can be replaced by an adjustable clamping lever GN 911 (see table of dimensions). Swivel clamp connnectors GN 276 can be assembled with swivel clamp connectors GN 272, GN 274 or GN 278 to create swivel clamp connector joints.
Informații tehnice
atribute
| Logistic Greutate | 770 g |
|---|---|
| Diametrul forajului | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
