Referințe
IMI Norgren:242470628
Rubix:d502412
Producator:242470628

Documente
Detalii produs : 242470628 NORGREN - NORGREN SWIVEL ELB AD MALE 242470628
Puncte forte
•Corrosion resistant
For simple quick connection of pneumatic circuits
Ideal for use in confined spaces where tight bend radii are required
Ideal for use on vacuum systems
Neat, compact design
Precision machined for complete reliability
Tubing nuts included
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
For simple quick connection of pneumatic circuits
Ideal for use in confined spaces where tight bend radii are required
Ideal for use on vacuum systems
Neat, compact design
Precision machined for complete reliability
Tubing nuts included
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1/4 '' |
|---|---|
| Temperatura minimă | -18 °C |
| Temperatura maximă | 70 °C |
| Diametrul tubului exterior | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
