Curea de transmisie metrică Gates LL PU HTD 8M 25(100M) NIRO
Synchro-Power Belt
Vedeți informațiile tehniceReferințe
Gates:LL PU HTD 8M 25(100M) NIRO
Rubix:d398288
Producator:778751113
Detalii produs : LL PU HTD 8M 25(100M) NIRO GATES - LL PU HTD 8M 25(100M) NIRO GATES
The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.
Puncte forte
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lățimea centurii | 25 mm |
| Smoală | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

