Curea de transmisie metrică Gates PU T5 260 16
Synchro-Power Polyurethane Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:PU T5 260 16
Rubix:d389074
Producator:776220265
EAN:5414465218613

Documente
Detalii produs : PU T5 260 16 GATES - GATES PU TIMING BELT PU T5 260 16
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Puncte forte
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Aplicații
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Informații tehnice
atribute
| Profil | t5 |
|---|---|
| Lungime primitivă | 260 mm |
| Lățimea centurii | 16 mm |
| Smoală | 5 mm |
| Numărul de dinți | 52 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
