Curea de transmisie metrică Gates PU T5 340 50
Synchro-Power Polyurethane Belt
Vedeți informațiile tehniceReferințe
Gates:PU T5 340 50
Rubix:d390873
Producator:776220349
EAN:5414465503238

Detalii produs : PU T5 340 50 GATES - GATES PU TIMING BELT PU T5 340 50
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO-POWER GATES
Puncte forte
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Aplicații
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Informații tehnice
atribute
| Profil | t5 |
|---|---|
| Lungime primitivă | 340 mm |
| Lățimea centurii | 50 mm |
| Smoală | 5 mm |
| Numărul de dinți | 68 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
