Curea de transmisie metrică Gates PU T10 690 32
Synchro-Power Polyurethane Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:PU T10 690 32
Rubix:d391900
Producator:776230696
EAN:5414465223853

Documente
Detalii produs : PU T10 690 32 GATES - GATES PU TIMING BELT PU T10 690 32
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Puncte forte
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Aplicații
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Informații tehnice
atribute
| Profil | t10 |
|---|---|
| Lungime primitivă | 690 mm |
| Lățimea centurii | 32 mm |
| Smoală | 10 mm |
| Numărul de dinți | 69 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
