Curea de transmisie metrică Gates DL PU T5 300 32
Synchro-Power Polyurethane Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:DL PU T5 300 32
Rubix:d392331
Producator:776280308
EAN:5414465913907

Documente
Detalii produs : DL PU T5 300 32 GATES - DL PU T5 300 32 GATES
Belts are designed for light power transmission.
Puncte forte
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Informații tehnice
atribute
| Profil | dl-t5 |
|---|---|
| Lungime primitivă | 300 mm |
| Lățimea centurii | 32 mm |
| Smoală | 5 mm |
| Numărul de dinți | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
