Curea de transmisie metrică Gates PU T2.5 200 10

Synchro-Power T2.5 Belt

Vedeți informațiile tehnice

Referințe

Gates:PU T2.5 200 10
Rubix:d387866
Producator:776210204
EAN:5414465216817
brand logo

rezumat tehnic

Profilt2,5
Lungime primitivă200 mm
Lățimea centurii10 mm
Vezi toate Caracteristice

Detalii produs : PU T2.5 200 10 GATES - GATES PU TIMING BELT 10T2.5/200


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES

Puncte forte

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Informații tehnice


atribute
Profilt2,5
Lungime primitivă200 mm
Lățimea centurii10 mm
Smoală2.5 mm
Numărul de dinți80
  • Disponibil – Data livrării la cerere