Referințe
Gates:PU T2.5 200 50
Rubix:d384894
Producator:776210210
EAN:5414465507540

Detalii produs : PU T2.5 200 50 GATES - GATES PU TIMING BELT PU T2.5 200 50
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES
Puncte forte
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Informații tehnice
atribute
| Profil | t2,5 |
|---|---|
| Lungime primitivă | 200 mm |
| Lățimea centurii | 50 mm |
| Smoală | 2.5 mm |
| Numărul de dinți | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere