Referințe
Renold:GY35A1S30I
Rubix:d459938
EAN:0673766031283



Detalii produs : GY35A1S30I RENOLD - GY35A1S30I RENOLD
Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.
Puncte forte
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Informații tehnice
atribute
| Logistic Greutate | 0,018 g |
|---|---|
| Pas de lanț | 9.525 mm |
| Profil | simplex (1) |
| ISO | 06c-1 |
| Lungimea pinului | 12 mm |
| Rezistență la tracțiune min. | 7.9 kN |
| Înălțimea plăcii | 8.6 mm |
| Tipul plăcii | rotund |
| Lanț | asa 35-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere