Mănuși de protecție pentru lucrări generale Tegera 326-13
Synthetic leather glove TEGERA 326
Vedeți informațiile tehniceVezi documenteleReferințe
Tegera:326-13
Rubix:d714820
EAN:7340118313764


rezumat tehnic
| Mărime | 13 |
|---|---|
| Acoperirea mănușilor | fără |
| Nivelul de rezistență la abraziune | 3 |
Documente
Detalii produs : 326-13 TEGERA - GENERAL HANDLING GLOVE TEGERA 326-13
TEGERA® 326, Synthetic leather glove, unlined, 0,7 mm synthetic leather, braided structure, polyester, Cat. II, reinforced fingertips, water repellent palm, extra dense against dirt and particles, for assembly work
Puncte forte
Good sensitivity of the fingertips, flexible, resistant, good grip.
Aplicații
Medium maintenance. Slippery surfaces, dry spaces, wet environments, wet spaces, dirty environments. Precision Joining, Joining, Machine Operation, Building Public Works, Structural Work, Installation Work, Construction Work, Soil Preparation Work, Engineering Work, Transportation, Machine Operator, Work in progress warehouse, airport work, work in the wood industry, gardening, repair work, work in the paper industry, services, work in the shop.
Informații tehnice
atribute
| Logistic Greutate | 189 g |
|---|---|
| Mărime | 13 |
| Acoperirea mănușilor | fără |
| Nivelul de rezistență la abraziune | 3 |
| Material de bază | nitril |
| ESD | nu |
| Mediu de utilizare | uleios sau gras |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere