Referințe
Tegera:9185-11
Rubix:d715460
EAN:7392626033597

Detalii produs : 9185-11 TEGERA - ANTI-SHOCK GLOVE TEGERA 9185-11
An impact reducing glove to use when working with fine assembly with the risk of knocks and shocks. Made by Impactothan® and Microthan® for protection, dexterity and durability. The glove is chrome free and has reinforced fingertips.
A glove to use when working with fine assembly with the risk of knocks and shocks.
Puncte forte
Ergonomically shaped,Impact-reducing,Reinforced seams,Padded palm,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Informații tehnice
atribute
| Logistic Greutate | 95 g |
|---|---|
| Mărime | 11 |
| Material de bază | poliester |
| Contactul cu alimentele | nu |
| ESD | nu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere