Referințe
Elesa+Ganter:GN 669-28-250-A-EL
Rubix:d583071
Producator:GN 669-28-250-A-EL
EAN:4045525350281





Detalii produs : 669-28-250-A-EL ELESA+GANTER - 669-28-250-A-EL ELESA+GANTER
System handles GN 669 offer the the advantage of high stability due to the connection of tube / handle shank. The screws of type B (mounting from operator´s side) are shrouded.
Informații tehnice
atribute
| Logistic Greutate | 208 g |
|---|---|
| Lungime | 250 mm |
| Material/finisare | Aluminiu |
| Diametru | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
