Clemă conector Elesa+Ganter GN 192-B40-B40-65-2-SW
T-angle connector clamps, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 192-B40-B40-65-2-SW
Rubix:d588964
Producator:GN 192-B40-B40-65-2-SW
EAN:4045525646766




Detalii produs : 192-B40-B40-65-2-SW ELESA+GANTER - 192-B40-B40-65-2-SW ELESA+GANTER
The clamping bores of the T-angle connector clamps GN 192 are mechanically machined and designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions). Special executions: different combinations of bores d1 / d2
Informații tehnice
atribute
| Logistic Greutate | 922 g |
|---|---|
| Diametrul forajului | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul forajului
40 mm
