Clemă conector Elesa+Ganter GN 193-V30-V30-50-2-BL
T-angle connector clamps, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 193-V30-V30-50-2-BL
Rubix:d593152
Producator:GN 193-V30-V30-50-2-BL
EAN:4045525653115




Detalii produs : 193-V30-V30-50-2-BL ELESA+GANTER - 193-V30-V30-50-2-BL ELESA+GANTER
The clamping bores of the T-angle connector clamps GN 193 are not machined and designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. For instance, nominal size 20 has the following combination options: B20-B20, B20-V20, V20-B20 and V20-V20. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 410 g |
|---|---|
| Diametrul forajului | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul forajului
30 mm
