Clemă conector Elesa+Ganter GN 194-B50-V50-76-2-SW

T-angle connector clamps, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 194-B50-V50-76-2-SW
Rubix:d609134
Producator:GN 194-B50-V50-76-2-SW
EAN:4045525655010
brand logo

rezumat tehnic

Diametrul forajului50 mm
Vezi toate Caracteristice

Detalii produs : 194-B50-V50-76-2-SW ELESA+GANTER - 194-B50-V50-76-2-SW ELESA+GANTER


The clamping bores of the T-angle connector clamps GN 194 are not machined and specially designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The versions with square bores are also suitable for profile systems. Bores and square bores of the same nominal size can be assembled in any combination. For instance, nominal size 20 has the following combination options: B20-B20, B20-V20, V20-B20 and V20-V20. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions).

Informații tehnice


atribute
Logistic Greutate1015 g
Diametrul forajului50 mm
  • Disponibil – Data livrării la cerere

Diametrul forajului

50 mm