Accesoriu/piesă de schimb pentru ghidajele cu șine de profil Elesa+Ganter GN 191.1-B18-B18-2-SW

T-angle linear actuator connectors, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 191.1-B18-B18-2-SW
Rubix:d603228
Producator:GN 191.1-B18-B18-2-SW
EAN:4045525657236
brand logo

Detalii produs : 191.1-B18-B18-2-SW ELESA+GANTER - 191.1-B18-B18-2-SW ELESA+GANTER


T-angle linear actuator connectors GN 191.1 are normally supplied mounted only in connection with a linear actuator and for function control. By means of the clamping screw on the guide bore d1 the movement can either be set or the linear actuator connector can be clamped (after setting of final adjustment). The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere