Accesoriu/piesă de schimb pentru ghidajele cu șine de profil Elesa+Ganter GN 192.1-B60-B60-2-SW
T-angle linear actuator connectors, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 192.1-B60-B60-2-SW
Rubix:d582215
Producator:GN 192.1-B60-B60-2-SW
EAN:4045525657427
Detalii produs : 192.1-B60-B60-2-SW ELESA+GANTER - 192.1-B60-B60-2-SW ELESA+GANTER
T-angle linear actuator connectors GN 192.1 are normally supplied mounted only in connection with a linear actuator and for function control. By means of the clamping screw on the guide bore d1 the movement can either be set or the linear actuator connector can be clamped (after setting of final adjustment). The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere