Suport clemă Elesa+Ganter GN 476-B10-B10-A-ELS
T-Clamp mountings, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 476-B10-B10-A-ELS
Rubix:d583719
Producator:GN 476-B10-B10-A-ELS
EAN:4045525639041




Detalii produs : 476-B10-B10-A-ELS ELESA+GANTER - 476-B10-B10-A-ELS ELESA+GANTER
The T-Clamp mountings GN 476 (Type W) are an alternative to twistable two-way clamp mountings GN 475 if high angular forces are required. The standard version of the clamping screw at the clamping thread d4 is a socket cap screw with hexagonal socket DIN 912. It can be replaced by an adjustable clamping lever GN 511 (description see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 28 g |
|---|---|
| Diametrul forajului | 10 mm |
| Diametru | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
