Referințe
Portwest:S172ORRXXXL
Rubix:d1205950
Producator:S172ORRXXXL
EAN:5036108216710

Detalii produs : S172ORRXXXL PORTWEST - HIGH VISIBILITY T-SHIRT PORTWEST S172ORRXXXL
Our new range of Portwest Cotton Comfort garments are manufactured from a fully EN ISO 20471 certified 55% Cotton, 45% Polyester fabric with cotton on the inside for comfort and polyester on the outside for maximum durability. The cotton/polyester mix ensures that the garment is highly breathable and that a comfortable temperature is maintained at all times.
Puncte forte
•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
| Gramaj | 175 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere