Referințe
Portwest:S478YERM
Rubix:d1205416
Producator:S478YERM
EAN:5036108128310



Detalii produs : S478YERM PORTWEST - HIGH VISIBILITY T-SHIRT PORTWEST S478YERM
Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.
Puncte forte
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 150 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
m